Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC PANEL MOUNT DUALROW EP2.5

  • Mfr # 2-1969594-2

  • Zoro # G200956586


product price: $0.22
/ea
Sold in multiples of 550 for $121.00

Key Features

Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Length
30.39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969594-2
Zoro #
G200956586
UPC #
-
Country of Origin
China

Dimensions

Length
30.39 mm
Height
0.786 in
Width
0.406 in
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Type
Receptacle
Max. Voltage
250V AC
Current Rating
3 A
Max. Temp.
105°C
Number of Contacts
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.