
HSG REC PANEL MOUNT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969594-2
- Zoro # G100956273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1969594-2
Zoro #
G100956273
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Length
42.89 mm
Height
19.97 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in
Details
Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Application
Power, Signal
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
32
Max. Voltage
250V AC
Terminal Type
Crimp
Current Rating
3 A
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.