
HSG REC PANEL MOUNT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969594-4
- Zoro # G200956289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969594-4
Zoro #
G200956289
UPC #
-
Country of Origin
China
Dimensions
Width
0.406 in
Height
19.97 mm
Length
45.39 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.067 in
Min. Single Wire Size
26 AWG
Details
Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Application
Power, Signal
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Current Rating
3 A
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Contact Type
Pin
Terminal Type
Crimp
Number of Contacts
34
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.