
HSG REC PANEL MOUNT DUALROW EP2.5 (Discontinued)
- Mfr # 3-1969594-8
- Zoro # G200956265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1969594-8
Zoro #
G200956265
UPC #
-
Country of Origin
China
Dimensions
Height
19.97 mm
Length
50.39 mm
Width
0.406 in
Max. Insulation Dia.
0.067 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Application
Power, Signal
Contact Type
Pin
Connector Type
Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Number of Contacts
38
Connector Terminates To
Wire & Cable
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.