
HSG REC PANEL MOUNT GWT SINGLE ROW EP2.5 (Discontinued)
- Mfr # 1-1969591-3
- Zoro # G700955508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1969591-3
Zoro #
G700955508
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.715 in
Length
1.378 in
Max. Insulation Dia.
0.067 in
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Features
Panel Mount Feature
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Connector Type
Receptacle
Contact Type
Pin
Current Rating
7.5 A
Connector Terminates To
Wire & Cable
Number of Contacts
13
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.