Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC PANEL MOUNT SINGLE ROW EP2.5

  • Mfr # 1-1969590-2

  • Zoro # G400955433


product price: $0.15
/ea
Sold in multiples of 1100 for $165.00

Key Features

Color
White
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Number of Rows
1
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969590-2
Zoro #
G400955433
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
6.6 mm
Width
0.715 in
Length
1.279 in
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Color
White
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
For Use With
Plug Housing
Max. Temp.
105°C
Connector Type
Receptacle
Terminal Type
Crimp
Features
Panel Mount Feature
Connection Material
Brass
Hole Center to Center
2.5 mm
Material
Nylon
Current Rating
7.5 A
Connector Terminates To
Wire & Cable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.