Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG RECEPT 10 POSN METRIMATE

  • Mfr # 207397-1

  • Zoro # G900956091


product price: $5.95
/ea
Sold in multiples of 13 for $77.35

Key Features

Color
Red
Number of Rows
1
Max. Voltage
600V AC/DC
Wire Connector Style
Inline
Width
12.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207397-1
Zoro #
G900956091
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.32 mm
Length
61.3 mm

Details

Item
Connector
Color
Red
Number of Rows
1
Max. Voltage
600V AC/DC
Wire Connector Style
Inline
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Wire Type
Discrete; Stranded
Connector Type
Receptacle
Material
Thermoplastic
Max. Temp.
130°C
For Use With
Plug Housing
Hole Center to Center
5 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.