Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG RECEPT 18 POSN SM METRIC 207443-1

HSG RECEPT 18 POSN SM METRIC (Discontinued)

  • Mfr # 207443-1
  • Zoro # G000956236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207443-1
Zoro #
G000956236
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23.8 mm
Length
40.77 mm

Details

Item
Connector
Color
Red
Number of Rows
6
Max. Voltage
600V AC/DC
Wire Connector Style
Square Grid
Connector Type
Receptacle
For Use With
Plug Housing; Socket Header
Hole Center to Center
5 mm
Features
Panel Mount Feature
Wire Type
Discrete; Stranded
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Nylon
Max. Temp.
130°C
Number of Contacts
18
Contact Type
Pin
Connector Terminates To
Printed Circuit Board; Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.