Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSG RECP POSILOK 250SER 3P BLK2 2178234-1

HSG RECP POSILOK 250SER 3P BLK2 (Discontinued)

  • Mfr # 2178234-1
  • Zoro # G100956686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178234-1
Zoro #
G100956686
UPC #
-
Country of Origin
United States

Dimensions

Height
9.2 mm
Length
9.2 mm

Details

Item
Connector
Color
Green
For Use With
Connector/Cable Assembly
Material
Nylon
Contact Type
Receptacle
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0
Connector Type
Plug
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.