Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG RECP POSILOK 250SER 3P BLK2

  • Mfr # 2178234-3

  • Zoro # G300956721


product price: $0.48
/ea
Sold in multiples of 300 for $144.00

Key Features

Color
Natural
For Use With
Connector/Cable Assembly
Height
9.2 mm
Length
9.2 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178234-3
Zoro #
G300956721
UPC #
-
Country of Origin
United States

Dimensions

Height
9.2 mm
Length
9.2 mm

Details

Item
Connector
Color
Natural
For Use With
Connector/Cable Assembly
Material
Nylon
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0
Connector Type
Plug
Contact Type
Receptacle
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.