
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445957-2
Zoro #
G400955129
UPC #
-
Country of Origin
China
Dimensions
Width
0.291 in
Length
0.968 in
Height
7.4 mm
Max. Single Wire Size
10 AWG
Min. Single Wire Size
20 AWG
Details
Item
Housing
Number of Rows
1
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Standards
UL E28476; UL Recognized
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Color
Black
Material
Polycarbonate
Application
Power
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.