Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK.6/36.BU.C

  • Mfr # 1108762-1

  • Zoro # G501041196


product price: $42.15
/ea
Sold in multiples of 2 for $84.30

Key Features

Max. Voltage
690V
For Use With
HSK and HN.D Series Contacts
Contact Type
Pin
Number of Contacts
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108762-1
Zoro #
G501041196
UPC #
-
Country of Origin
Germany

Details

Item
Insert
Max. Voltage
690V
For Use With
HSK and HN.D Series Contacts
Contact Type
Pin
Number of Contacts
42

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.