
HSK.6/36.STI.C
Mfr # 1108761-1
Zoro # G901041017
product price:Â $40.79
/ea
Sold in multiples of 2 for $81.58
Key Features
Max. Voltage
690V
For Use With
HSK and HN.D Series Contacts
Number of Contacts
42
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108761-1
Zoro #
G901041017
UPC #
-
Country of Origin
Unknown
Details
Item
Insert
Max. Voltage
690V
For Use With
HSK and HN.D Series Contacts
Number of Contacts
42
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.