Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HSK.Sti.C.4 0 qmm 3-1108757-1

HSK.Sti.C.4 0 qmm (Discontinued)

  • Mfr # 3-1108757-1
  • Zoro # G201018535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1108757-1
Zoro #
G201018535
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Standards
UL; VDE Tested
Connection Material
Copper Alloy
Application
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.