Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSM-C-Sti.Ag.10 qmm

  • Mfr # 6-1105250-1

  • Zoro # G001017509


product price: $18.75
/ea
Sold in multiples of 9 for $168.75

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
10 mm²
Contact Material
Copper
Application
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1105250-1
Zoro #
G001017509
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
10 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.