
HSS-C-Bu.Ag.6 0 qmm
Mfr # 3-1105151-1
Zoro # G101017836
product price:Â $21.89
/ea
Sold in multiples of 4 for $87.56
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
4 AWG
Contact Material
Copper
Application
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1105151-1
Zoro #
G101017836
UPC #
-
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
4 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Wire/Cable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.