Zoro Homepage
This item is Discontinued.
Te Connectivity HVS-GR.O-4/B.1-3 1103250-5

HVS-GR.O-4/B.1-3 (Discontinued)

  • Mfr # 1103250-5
  • Zoro # G101009213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103250-5
Zoro #
G101009213
UPC #
-
Country of Origin
Unknown

Dimensions

Length
64 mm
Height
34.4 mm

Details

Item
Wire Connector
Includes
Fixing Frame
Material
Zinc Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.