Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HVS-GR.O-6/B.1-4 1103250-3

HVS-GR.O-6/B.1-4 (Discontinued)

  • Mfr # 1103250-3
  • Zoro # G801008967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103250-3
Zoro #
G801008967
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
84.5 mm
Height
34.4 mm

Details

Item
Wire Connector
Includes
Fixing Frame
Material
Zinc Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.