HVS-GR.O-8/B.1-6

  • Mfr # 1103250-1

  • Zoro # G501008960


product price:  $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Material
Zinc Alloy
Includes
Fixing Frame
Length
111 mm
Height
34.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103250-1
Zoro #
G501008960
UPC #
-
Country of Origin
China

Dimensions

Length
111 mm
Height
34.4 mm

Details

Item
Wire Connector
Material
Zinc Alloy
Includes
Fixing Frame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.