Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVS-GR.U-6/B.1-4

  • Mfr # 1103250-4

  • Zoro # G901008935


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Length
84.5 mm
Height
34.4 mm
Material
Zinc Alloy
Includes
Fixing Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103250-4
Zoro #
G901008935
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
84.5 mm
Height
34.4 mm

Details

Item
Wire Connector
Material
Zinc Alloy
Includes
Fixing Frame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.