
HVS-HE.6.Sti.C
Mfr # 1103244-1
Zoro # G001008958
product price: $3.69
/eaSold in multiples of 25 for $92.25
Key Features
Color
Gray
Maximum Voltage
500 V
Material
Polycarbonate
Number of Contacts
6
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103244-1
Zoro #
G001008958
UPC #
-
Country of Origin
Switzerland
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Material
Polycarbonate
Number of Contacts
6
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.