HVS-HN.D.17.Sti.C

  • Mfr # 1103278-1

  • Zoro # G401008961


product price:  $2.69
/ea
Sold in multiples of 35 for $94.15

Key Features

Type
Connector
Color
Light Gray
Max. Voltage
250V
Maximum Voltage
250 V
Number of Ports
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1103278-1
Zoro #
G401008961
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Connector
Type
Connector
Color
Light Gray
Max. Voltage
250V
Maximum Voltage
250 V
Number of Ports
17
Material
Polycarbonate
Number of Contacts
17
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.