Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVS-HSK.2.Bu.C

  • Mfr # 1103271-1

  • Zoro # G101009008


product price: $1.99
/ea
Sold in multiples of 45 for $89.55

Key Features

Color
Gray
Maximum Voltage
1,000 V
Material
Polycarbonate
Number of Contacts
2
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team