Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gray, Polycarbonate Insulation, 5,000 V

  • Mfr # 1103157-1

  • Zoro # G801009001


product price: $4.39
/ea
Sold in multiples of 24 for $105.36

Key Features

Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
5,000 V
Material
Polycarbonate
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103157-1
Zoro #
G801009001
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
5,000 V
Material
Polycarbonate
Number of Contacts
2
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.