
Wire Connector, Gray, Glass-Filled Polybutylene Terephthalate Insulation, 50 V (Discontinued)
- Mfr # 1103158-1
- Zoro # G001009009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103158-1
Zoro #
G001009009
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Gray
Insulation Material
Glass-Filled Polybutylene Terephthalate
Maximum Voltage
50 V
Material
Glass-Filled PBT
Number of Contacts
9
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.