Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gray, Polycarbonate Insulation, 50 V

  • Mfr # 1103269-1

  • Zoro # G301008931


product price: $3.99
/ea
Sold in multiples of 30 for $119.70

Key Features

Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Material
Polycarbonate
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103269-1
Zoro #
G301008931
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Material
Polycarbonate
Number of Contacts
2
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.