Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Light Gray, Glass-Filled Polycarbonate, Socket

  • Mfr # 1103267-1

  • Zoro # G301009198


product price: $3.59
/ea
Sold in multiples of 30 for $107.70

Key Features

Color
Light Gray
Insulation Material
Glass-Filled Polycarbonate
Material
Glass-Filled Polycarbonate
Contact Type
Socket
Number of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103267-1
Zoro #
G301009198
UPC #
-
Country of Origin
China

Details

Item
Connector
Color
Light Gray
Insulation Material
Glass-Filled Polycarbonate
Material
Glass-Filled Polycarbonate
Contact Type
Socket
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.