Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVS-TX.S20DF8.Sti.C

  • Mfr # 1103291-1

  • Zoro # G101009183


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Material
Zinc Alloy
Number of Contacts
8
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103291-1
Zoro #
G101009183
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Material
Zinc Alloy
Number of Contacts
8
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.