Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVS-USB.Sti

  • Mfr # 1103180-1

  • Zoro # G201009076


product price: $0.44
/ea
Sold in multiples of 250 for $110.00

Key Features

Color
Gray
Material
Glass-Filled PBT
Number of Contacts
4
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103180-1
Zoro #
G201009076
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Material
Glass-Filled PBT
Number of Contacts
4
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.