
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1104004-3
Zoro #
G301009662
UPC #
-
Country of Origin
Switzerland
Dimensions
Product Size
4
Details
Material
PBT
Number of Poles
14+PE
Number of Positions
14
Power Circuit Voltage (V)
400
Power Circuit Current (A)
16
Insert Style
Pin
Contact Type
Socket
Product Type
Insert
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.