Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYBRID 76P CAP ASS'Y

  • Mfr # 174915-6

  • Zoro # G401049148


product price: $11.75
/ea
Sold in multiples of 6 for $70.50

Key Features

Color
Gray
Length
5.1 in
Width
.728 in
Operating Temperature (Max)
85 °C, 105 °C, 70 °C, 65 °C, 90 °C, 75 °C, 80 °C, 100 °C
Mounting Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174915-6
Zoro #
G401049148
UPC #
-
Country of Origin
Japan

Dimensions

Length
5.1 in
Width
.728 in
Tab Thickness
.025 in
Tab Width
.07 in, .039 in
Profile Height from PCB
.862 in

Details

Color
Gray
Operating Temperature (Max)
85 °C, 105 °C, 70 °C, 65 °C, 90 °C, 75 °C, 80 °C, 100 °C
Mounting Holes
With
Termination Method
Through Hole - Solder
PCB Mount Retention
With
PCB Mount Retention Type
Mounting Hole
Hybrid Header
Yes
Mounting Orientation
Horizontal/90°
Interface Plating
Tin (Sn)
Locking Interface
With
Centerline (Pitch)
.118 in, .138 in
PCB Mount Alignment
With
Connector & Contact Terminates To
Printed Circuit Board
Number of Sections
4
Shielded
No
Operating Temperature Range
-30 to 105 °C
Number of Positions
76
Panel Mount Feature
Without
Number of Rows
2
Circuit Application
Signal
Number of Signal Positions
76

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.