
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292184-1
Zoro #
G501068391
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Width
0.7086 in
Height
16.4 mm
Length
33 mm
Max. Insulation Dia.
0.094 in
Max. Single Wire Size
16 AWG
Details
Item
Connector
Wire Connector Style
Miniature Power
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power, Signal
Material
Thermoplastic
Color
Black
Features
Panel Mount Feature
Connector Terminates To
Wire & Cable
Contact Type
Socket
Hole Center to Center
2 mm
Number of Contacts
6
Number of Rows
2
Current Rating
15 A
Connection Material
Copper Alloy
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.