Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYBRID MK-2 PLUG HSG ASSY 16P

  • Mfr # 917983-1

  • Zoro # G100957515


product price: $2.29
/ea
Sold in multiples of 40 for $91.60

Key Features

Number of Rows
2
Material
PBT
Features
Hybrid Connector; Terminal Position Assurance
Height
0.681 in
Length
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917983-1
Zoro #
G100957515
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.681 in
Length
21 mm
Width
0.984 in

Details

Number of Rows
2
Material
PBT
Features
Hybrid Connector; Terminal Position Assurance
Color
White
Number of Contacts
16
Flammability Rating
UL 94 HB
Max. Temp.
105°C
Max. Voltage
12V DC
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.