Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYBRID MK-2 PLUG HSG ASSY 22P

  • Mfr # 917989-1

  • Zoro # G000957622


product price: $3.79
/ea
Sold in multiples of 35 for $132.65

Key Features

Number of Rows
2
Height
0.724 in
Color
White
Features
Hybrid Connector; Terminal Position Assurance
Width
1.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917989-1
Zoro #
G000957622
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.724 in
Width
1.386 in
Length
21 mm

Details

Number of Rows
2
Color
White
Features
Hybrid Connector; Terminal Position Assurance
Material
PBT
Max. Voltage
12V DC
Hole Center to Center
0.118 in; 0.138 in
Number of Contacts
22
Max. Temp.
105°C
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.