
HYBRID MK-2 PLUG HSG ASSY 26P
Mfr # 6-917992-6
Zoro # G800956665
product price: $3.85
/ea
Sold in multiples of 35 for $134.75
Key Features
Number of Rows
2
Height
18.4 mm
Application
Signal
Width
1.661 in
Features
Hybrid Connector; Terminal Position Assurance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-917992-6
Zoro #
G800956665
UPC #
-
Country of Origin
Japan
Dimensions
Height
18.4 mm
Width
1.661 in
Length
0.827 in
Details
Number of Rows
2
Application
Signal
Features
Hybrid Connector; Terminal Position Assurance
Color
Gray
Material
PBT
Number of Contacts
26
Hole Center to Center
3.5 mm; 3 mm
Flammability Rating
UL 94 HB
Max. Voltage
12V DC
Max. Temp.
105°C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.