
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917992-1
Zoro #
G500957436
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.661 in
Height
0.724 in
Length
21 mm
Details
Number of Rows
2
Material
PBT
Color
White
Features
Hybrid Connector; Terminal Position Assurance
Max. Temp.
105°C
Flammability Rating
UL 94 HB
Max. Voltage
12V DC
Hole Center to Center
0.118 in; 0.138 in
Number of Contacts
26
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.