
HYBRID POWER 34P CONNECTOR ASSEMBLY (Discontinued)
- Mfr # 2322260-1
- Zoro # G301049224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2322260-1
Zoro #
G301049224
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
62.5 A
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Connector Type
Dual Position
Contact Finish
Gold Plated
Number of Contacts
34
Terminal Type
Through Hole
Current Rating
62.5 A
Hole Center to Center
8.24 mm
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.