
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6643266-1
Zoro #
G901069998
UPC #
-
Country of Origin
China
Dimensions
Length
12.7 mm
Width
0.4 in
Height
0.97 in
Contact Plating Thickness
5.08 µm
Details
Item
Connector
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Iccon
Standards
UL 1977; UL Recognized
Material
Polyester
Color
Black
Connector Type
Plug
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Current Rating
35 A
Number of Contacts
1
Contact Type
Pin
Contact Finish
Silver Plated
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.