
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6643450-1
Zoro #
G801070308
UPC #
-
Country of Origin
China
Dimensions
Length
12.7 mm
Width
0.4901 in
Height
1.27 in
Details
Item
Connector
For Use With
Receptacle Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Iccon
Standards
UL 1977; UL Recognized
Color
Black
Material
Thermoplastic
Contact Finish
Silver Plated
Terminal Finish
Silver Plated
Terminal Type
Through Hole - Press-Fit
Connection Material
Brass Alloy
Connector Type
Plug
Current Rating
35 A
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Contacts
1
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.