Zoro Homepage
This item is Discontinued.
Te Connectivity ICCON SKT ASSY 6643272-1

ICCON SKT ASSY (Discontinued)

  • Mfr # 6643272-1
  • Zoro # G301070273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6643272-1
Zoro #
G301070273
UPC #
-
Country of Origin
China

Dimensions

Width
0.484 in
Height
0.4 in
Length
16.89 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Series
Iccon
Standards
UL 1977; UL Recognized
Color
Black
Material
Thermoplastic
For Use With
Printed Circuit Board
Contact Finish
Gold, Silver; Silver
Terminal Type
Through Hole - Press-Fit
Number of Contacts
1
Current Rating
35 A
Contact Type
Socket
Terminal Finish
Silver Plated
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.