Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 10P RA SHT LAT

  • Mfr # 2-1761714-3

  • Zoro # G300939298


product price: $2.89
/ea
Sold in multiples of 60 for $173.40

Key Features

Type
Header
Color
Blue
Insulation Material
PBT
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1761714-3
Zoro #
G300939298
UPC #
-
Country of Origin
China

Dimensions

Height
10.26 mm
Length
20.32 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Features
With Ejection Latches
Terminal Type
Through Hole
Max. Temp.
105°C
Material
PBT
Connector Type
Header
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Number of Contacts
10
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.