
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1761713-3
Zoro #
G700939287
UPC #
-
Country of Origin
China
Dimensions
Height
10.26 mm
Length
20.32 mm
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Color
Blue
Application
Signal
Connection Material
Phosphor Bronze
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Material
PBT
Connector Type
Header
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Contact Type
Pin
Number of Contacts
10
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.