Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 20P RA SHT LAT 1761609-7

IDC LOW PRO HDR 20P RA SHT LAT (Discontinued)

  • Mfr # 1761609-7
  • Zoro # G800939729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761609-7
Zoro #
G800939729
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
1.3 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
105°C
Material
PBT
Connection Material
Phosphor Bronze
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Connector Type
Header
For Use With
AMP-Latch Receptacle
Contact Type
Pin
Number of Contacts
20
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.