
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1761711-8
Zoro #
G400939235
UPC #
-
Country of Origin
China
Dimensions
Height
10.26 mm
Length
1-1/2 in
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Color
Blue
Application
Signal
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Features
With Ejection Latches
Connection Material
Phosphor Bronze
Material
PBT
Connector Type
Header
Number of Contacts
24
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.