Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 24P VERT SHT LAT 1761685-8

IDC LOW PRO HDR 24P VERT SHT LAT (Discontinued)

  • Mfr # 1761685-8
  • Zoro # G800940220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761685-8
Zoro #
G800940220
UPC #
-
Country of Origin
United States

Dimensions

Height
8.89 mm
Length
1.95 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Features
With Daisy Chain and Ejection Latches
Hole Center to Center
2.54 mm
Connector Type
Header
Contact Finish
Gold Plated
Number of Contacts
24
Number of Rows
2
Contact Type
Pin
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.