Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 26P VERT HT BLACK 1761681-9

IDC LOW PRO HDR 26P VERT HT BLACK (Discontinued)

  • Mfr # 1761681-9
  • Zoro # G000939963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761681-9
Zoro #
G000939963
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
1.6 in
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
PCT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Connector Type
Header
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Features
With Daisy Chain
For Use With
AMP-Latch Receptacle
Material
PCT
Max. Temp.
105°C
Current Rating
1 A
Number of Contacts
26
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.