Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 26P VERT LG LA 2-1761606-9

IDC LOW PRO HDR 26P VERT LG LA (Discontinued)

  • Mfr # 2-1761606-9
  • Zoro # G800938197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1761606-9
Zoro #
G800938197
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
40.64 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Daisy Chain and Ejection Latches
For Use With
AMP-Latch Receptacle
Material
PBT
Connector Type
Header
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
26
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.