Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 26P VERT LG LAT

  • Mfr # 1761686-9

  • Zoro # G100940401


product price: $9.75
/ea
Sold in multiples of 8 for $78.00

Key Features

Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761686-9
Zoro #
G100940401
UPC #
-
Country of Origin
United States

Dimensions

Height
8.89 mm
Length
2.05 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT
Connector Type
Header
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
For Use With
AMP-Latch Receptacle
Features
With Daisy Chain and Ejection Latches
Contact Finish
Gold Plated
Number of Contacts
26
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.