Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IDC LOW PRO HDR 34P RA BLUE 3-1761605-1

IDC LOW PRO HDR 34P RA BLUE (Discontinued)

  • Mfr # 3-1761605-1
  • Zoro # G200938742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1761605-1
Zoro #
G200938742
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
50.8 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
PBT
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Features
With Daisy Chain
Terminal Type
Through Hole
Contact Type
Pin
Current Rating
1 A
Number of Contacts
34
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.