
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1761711-1
Zoro #
G100938972
UPC #
-
Country of Origin
China
Dimensions
Height
10.26 mm
Length
50.8 mm
Contact Plating Thickness
0.762 µm
Details
Item
Connector
Color
Blue
Insulation Material
PBT
Application
Signal
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Connection Material
Phosphor Bronze
Material
PBT
Terminal Type
Through Hole
Connector Type
Header
Hole Center to Center
2.54 mm
For Use With
AMP-Latch Receptacle
Number of Contacts
34
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.